BRITOOL EXPERT 10 SCREWDRIVERS SET -FLARED/PH


Set of 10 slotted-Phillips® screwdrivers

References
expert:E160905
rubix:2014578
ean:3258951609057
brand logo
brand logo
Technical specifications
Number of elements10
ImprintMultiple imprint

Product details : BRITOOL EXPERT 10 SCREWDRIVERS SET -FLARED/PH


- Screwdriver for slotted screws (mechanic): 2.5 x 75 - 3 x 75 - 4 x 100 - 5.5 x 125 - 6.5 x 150 (nut) mm.
- Screwdriver for slotted screws (compact): 4 x 30 mm.
- Phillips® screwdriver: PH0 x 75 - PH1 x 100 - PH2 x 125.
- Phillips® screwdriver (compact): PH2 x 30.

Characteristics:
EAN: 3258951609057
Pack: 5
Contents: (7) Keystone, (3) Phillips®
Qty: 10
Qty: 10
[g]: 740

Technical specifications


Attributes
Number of elements10
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
  • In stock: Next day delivery