ROEBUCK 866766 SDSPLUS TRIAX CONCRETE DRILL BITS 5 X 110 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
See technical informationSee documentsReferences
Roebuck:866766
Rubix:216A6158
EAN:3660338208485


Technical specifications
| Total length | 110 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 50 mm |
Documents
Product details : ROEBUCK 866766 SDSPLUS TRIAX CONCRETE DRILL BITS 5 X 110 MM PK12
Set of 12 sds-plus “triax” concrete drill bits
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 50 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 61.71 excl. VAT
/ Each
£ 74.05 incl. VAT
- In stock: Next day delivery