Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM SET OF WRENCH 76.JN10
FACOM SET OF WRENCH 76.JN10
76 - Metric pipe wrench sets
References
facom:
76.JN10
rubix:
1235377
ean:
3148515324451
Technical specifications
Number of elements
10
See all Specifications
Product details
Technical specifications
Product details : FACOM SET OF WRENCH 76.JN10
76 - Metric pipe wrench sets
- Presentation: in box or on panel.
Technical specifications
Attributes
Logistic Weight
2225
g
Packaged dimensions (D x W x H)
395
x
95
x
75
mm
Package weight
2225
g
Number of elements
10
Finishing
satin/chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.22
excl. VAT
/
Each
£
194.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IMPERIAL OFFSET COMBI SPANNER 5/16 - 1.1/4 A/F 1B-014A 14PC SET
FACOM METRIC OPEN ENDED WRENCH SET 44.JE12
BAHCO 6712RN SOCKET SET 1/4
GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
MILWAUKEE 4932478558 MAXBITE FLEX HEAD SPANNER 15PC SET
FACOM SET OF WRENCH 97.JE6
FACOM BX, RLLANDPNL SET 55A.JN6T
BRITOOL EXPERT 12 PIECE RATCHET COM/WRENCH MODUL TRAY
MELFORM MEL SET 16 1/8 W HEX TO 9/16 W HEX WITH TOMMY BARS
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
BAHCO S4RM-8-11 RATCHET WRENCH DOUBLE FLAT SET
Roebuck IMPERIAL Open-Ended A/F Spanner Wrench Set 7 piece 880081
BRITOOL EXPERT 8PC O/S RING WRENCH MOD 6-22MM
FACOM IMPERIAL 440.JU9 COMBINATION SPANNER SET 1/4 - 3/4 BOX 9 PC SET