BAHCO 28M/15 DOUBLE END SOCKET WRENCH SET


Socket Wrench Set

References
bahco:28M/15
rubix:121A7369
ean:7314151838140
brand logo
brand logo
Technical specifications
Number of elements15
See all Specifications

Product details : BAHCO 28M/15 DOUBLE END SOCKET WRENCH SET


Strengths

•12-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Cardboard box

Technical specifications


Attributes
Logistic Weight4440 g
Number of elements15
FinishingChromed
Show UNSPSC/ECL@SS
£ 320.13 excl. VAT
/ Each
£ 384.16 incl. VAT
  • Usually arrives within 14 working days