FACOM PCSNJ4PB SET OF 4 STRAIGHT NOSE CIRCLIPS PLIERS 10-60 MM

Set of 4 Circlips® forceps - straight spouts - 10 to 60 mm

See technical information

References

Facom:PCSNJ4PB
Rubix:270A2156
EAN:3148518346719
brand logo

Technical specifications

Number of elements4

Product details : FACOM PCSNJ4PB SET OF 4 STRAIGHT NOSE CIRCLIPS PLIERS 10-60 MM


Set of 4 Circlips® forceps - straight spouts - 10 to 60 mm
- Includes:
- 177A.13: Circlips® pliers for Circlips® 10 -> 25 mm, with straight spouts.
- 177A.18: Clamp for Circlips® exterior, for Circlips® 19 -> 60 mm, with straight spouts.
- 179A.13: Circlip® pliers for Circlips® 12 -> 25 mm, straight-nosed.
- 179A.18: Circlip® pliers for Circlips® 19 -> 60 mm, with straight spouts.
Dimensions: 55 x 240 x 335 mm.
Weight: 740 g.

Strengths

End pieces in piano chord. Identification color code: saves time.

Applications

Special difficult access.

Technical specifications


Attributes
Number of elements4
£ 92.08 excl. VAT
/ Each
£ 110.50 incl. VAT
  • Delivery usually within ( 14 ) days