BAHCO 9938 RESETTABLE CIRCLIP PLIERS SET 3PCS
Resettable Circlip Pliers Set - 3 Pcs
See technical informationSee documentsReferences
Bahco:9938
Rubix:80355088
EAN:7314150056491

Documents
Product details : BAHCO 9938 RESETTABLE CIRCLIP PLIERS SET 3PCS
Set includes: 2928-160, 2928-200, 2928-250 circlip pliers
Set of three circlip pliers with interchangeable tips for both internal and external circlips in a plastic box
Patented pliers, equipped with interchangeable tips (straight, 15° and 90°) which can easily be adapted for use with internal or external circlips
5 Pairs of tips are supplied with the -160 and -200 and 6 pairs with the -250
Valid for internal circlips from 8 to 100 mm diameter and for external circlips from 3 to 100 mm
Regulation stop mechanism for easier use and prevention of damage to circlips due to excessive force
The 2928-160 pliers, which thus covers a range of applications previously embraced by as many as 10 conventional pliers
Technical specifications
Attributes
| Logistic Weight | 1555 g |
|---|---|
| Number of elements | 3 |
Show UNSPSC/ECL@SS
£ 179.16 excl. VAT
/ Each
£ 214.99 incl. VAT
- Delivery usually within ( 14 ) days
