KNIPEX 002125 PRECISION CIRCLIP PLIERS SET 270MM
Circlip Pliers
See technical informationSee documentsReferences
Knipex:00 21 25
Rubix:80287556
EAN:4003773050131




Documents
Product details : KNIPEX 002125 PRECISION CIRCLIP PLIERS SET 270MM
8 parts High-quality, impact-resistant plastic case. Contains common Precision Circlip Pliers for highest requirements. Precisely-sized recesses for holding the pliers. Clearly organised storage of tools. Dimensions, exterior (W x H x D): 260 x 80 x 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x230x80 mm |
|---|---|
| Logistic Weight | 1635 g |
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 220.72 excl. VAT
/ Each
£ 264.86 incl. VAT
- Delivery usually within ( 14 ) days