FACOM 4 RETAIN RG PLIER - 18-60MM PCJ4
Set of 4 straight and 90° angled nose circlip® pliers - 18 to 60 mm
See technical informationReferences
Facom:PCJ4
Rubix:207A1372
EAN:3148518329316

Product details : FACOM 4 RETAIN RG PLIER - 18-60MM PCJ4
Set of 4 straight and 90° angled nose circlip® pliers - 18 to 60 mm
- Including:
- 177A.18 : Straight nose outside Circlip® pliers for Circlips® 19 --> 60 mm,
- 197A.18 : 90° angled nose outside Circlip® pliers for Circlips® 19 --> 60mm.
- 179A.18 : Straight nose inside Circlip® pliers for Circlips® 19 --> 60 mm.
- 199A.18 : 90° angled nose inside Circlip® pliers for Circlips® 19 --> 60 mm.
- Dimensions: 55 x 240 x 335 mm.
Weight: 860 g.
- Including:
- 177A.18 : Straight nose outside Circlip® pliers for Circlips® 19 --> 60 mm,
- 197A.18 : 90° angled nose outside Circlip® pliers for Circlips® 19 --> 60mm.
- 179A.18 : Straight nose inside Circlip® pliers for Circlips® 19 --> 60 mm.
- 199A.18 : 90° angled nose inside Circlip® pliers for Circlips® 19 --> 60 mm.
- Dimensions: 55 x 240 x 335 mm.
Weight: 860 g.
Technical specifications
Attributes
| Logistic Weight | 1026 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x240x55 mm |
| Package weight | 857 g |
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 106.39 excl. VAT
/ Each
£ 127.67 incl. VAT
- Delivery usually within ( 14 ) days
