FACOM CPE.A1PB COMBINATION 4 PIECES PLIER SET
Set of 4 clamps: multi locking, cutting, half-round nose and universal
See technical informationReferences
Facom:CPE.A1PB
Rubix:270A2313
EAN:3662424090479
Product details : FACOM CPE.A1PB COMBINATION 4 PIECES PLIER SET
BATCH COMPOSITION:
Collet pliers 180.CPE
Cutting pliers 192.16CPE
Universal pliers 187.18CPE
Claw pliers 1/2 round 185.20CPE
With Facom cutting pliers, the cutting force is reduced by 20%
Very high resistance to wear on hard wires in intensive cuts
HIGH TIGHTS: 61/63 HRC
Collet pliers 180.CPE
Cutting pliers 192.16CPE
Universal pliers 187.18CPE
Claw pliers 1/2 round 185.20CPE
With Facom cutting pliers, the cutting force is reduced by 20%
Very high resistance to wear on hard wires in intensive cuts
HIGH TIGHTS: 61/63 HRC
Strengths
Cut all the materials with the same pliers
Cut with less effort
Cut for a long time
Cut with less effort
Cut for a long time
Applications
To cut copper wires, medium-hard wires, hard wires, piano strings
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | set of pincers/pliers |
Show UNSPSC/ECL@SS
- Delivery usually within ( 14 ) days

