References
Knipex:00 31 20 V01
Rubix:388A3127
EAN:4003773077251
Product details : KNIPEX 003120V01 KNIPEX SET OF 2 PLIERS COBRA
Delivery of art. no. 00 31 20 V01 contents: 1 x water pump pliers 180 mm, 1 x water pump pliers 250 mm
Applications
Pliers with a grey blackened finish, polished head, handles coated with non-slip plastic. Self-locking on pipes and nuts. Inside of the jaws with teeth specially hardened (hardness approx. 61 HRC). One-handed adjustment by simple press of the button. Chrome-vanadium electrical steel, forged, oil-quenched. 180 mm pliers: opening 36 mm, 18 adjustment positions. 250 mm pliers: opening 46 mm, 25 adjustment positions.
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Type | multi-position pliers 180-250 mm |
Show UNSPSC/ECL@SS
£ 55.89 excl. VAT
/ Each
£ 67.07 incl. VAT
- In stock: Next day delivery
