References
Knipex:00 19 55 S4
Rubix:266A6923
EAN:4003773077817





Product details : KNIPEX 001955S4 PLIERS WRENCH SET 5PCS 340MM
00 19 55 S4 Set of Pliers Wrenches
Pliers wrenches from KNIPEX are ideally suited for the gentle gripping, holding, pressing and bending of workpieces. Each one replacing an entire set of wrenches. Tool roll made of hard-wearing polyester fabric with hook-and-loop fastener.
Content: 1 x 86 03 125 KNIPEX Mini pliers wrench pliers and a wrench in a single tool (125 mm), 1 x 86 03 150 KNIPEX Pliers Wrench pliers and a wrench in a single tool (150 mm), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool (180 mm), 1 x 86 03 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool (250 mm), 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool (300 mm),
Pliers wrenches from KNIPEX are ideally suited for the gentle gripping, holding, pressing and bending of workpieces. Each one replacing an entire set of wrenches. Tool roll made of hard-wearing polyester fabric with hook-and-loop fastener.
Content: 1 x 86 03 125 KNIPEX Mini pliers wrench pliers and a wrench in a single tool (125 mm), 1 x 86 03 150 KNIPEX Pliers Wrench pliers and a wrench in a single tool (150 mm), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool (180 mm), 1 x 86 03 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool (250 mm), 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool (300 mm),
Tool roll made of hard-wearing polyester fabric. With hook-and-loop fastener. Fitted with 1 each of 86 03 125/150/180/250/300.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x140x40 mm |
|---|---|
| Logistic Weight | 2060 g |
| Number of elements | 5 |
| Type | key pliers |
Show UNSPSC/ECL@SS
£ 315.46 excl. VAT
/ Each
£ 378.55 incl. VAT
- Delivery usually within ( 14 ) days