References
Knipex:00 20 11
Rubix:010155
EAN:4003773012405



Documents
Product details : KNIPEX 002011 ASSEMBLY PACK
00 20 11 Assembly Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with two-colour multi-component grips. self-service card/blister.
Content: 1 x 03 02 180 KNIPEX Combination Pliers (180 mm), 1 x 70 02 160 KNIPEX Diagonal Cutter (160 mm), 1 x 26 12 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with two-colour multi-component grips. self-service card/blister.
Content: 1 x 03 02 180 KNIPEX Combination Pliers (180 mm), 1 x 70 02 160 KNIPEX Diagonal Cutter (160 mm), 1 x 26 12 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm),
Attractive sales packaging with hanging eyelet. Tools in the plastic recessed with transparent lid. Dimensions (H x W x D): 170 x 370 x 40 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 365x170x35 mm |
|---|---|
| Number of elements | 3 |
| Type | pliers set |
Show UNSPSC/ECL@SS
£ 69.69 excl. VAT
/ Each
£ 83.63 incl. VAT
- In stock: Next day delivery