References
Knipex:00 20 01 V17
Rubix:388A3067
EAN:4003773081944



Product details : KNIPEX 002001V17 TOOL-KIT BASIC CHROME
four pliers in a foam tray In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 333x166x33 mm |
|---|---|
| Logistic Weight | 1140 g |
| Number of elements | 4 |
| Type | plier |
Show UNSPSC/ECL@SS
£ 149.80 excl. VAT
/ Each
£ 179.76 incl. VAT
- Delivery usually within ( 14 ) days