References
Gedore:1500 CT1-142
Rubix:120A3837
Manufacturer :2309025
EAN:4010886895399
Product details : GEDORE PLIER SET IN 1/3 1500CT1-142
- Total length: 310 mm
- Total width: 158 mm
- Material: foam
- Net weight: 1.217 kg
- Storage: 1/3 of control tool module
- Kit contents: EI-1500 CT1-142 L 142 10 JC 8250-180 JC 8132-160 JC 8316-160 JC
- Nomenclature: 10" universal pliers no. 142 10 JC, powerful universal pliers 2K handle no. 8250-180 JC, fine-nose pliers 2K handle 180 mm no. 8132-160 JC, diagonal cutting pliers 160 mm 2K handle no. 8316 -160 JC, 160 mm 2K handle
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Type | set of pliers |
Show UNSPSC/ECL@SS
£ 170.85 excl. VAT
/ Each
£ 205.02 incl. VAT
- Delivery usually within ( 22 ) days

