References
Knipex:00 20 01 V15
Rubix:264A0022
EAN:4003773081586




Documents
Product details : KNIPEX 002001V15 TOOL-KIT BASIC
four pliers in a foam tray In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 333x166x33 mm |
|---|---|
| Logistic Weight | 1121 g |
| Number of elements | 4 |
| Type | basic tool set |
Show UNSPSC/ECL@SS
£ 120.10 excl. VAT
/ Each
£ 144.12 incl. VAT
- In stock: Next day delivery