References
Knipex:00 20 03 V02
Rubix:2546543
EAN:4003773077640

Product details : KNIPEX 002003V02 SET OF CIRCLIP PLIERS 4PCS
00 20 03 V02 Set of Circlip Pliers
for internal and external circlips. Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 4 parts. self-service card/blister.
Content: 1 x 44 11 J1 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 11 J2 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 46 11 A1 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 11 A2 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
for internal and external circlips. Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 4 parts. self-service card/blister.
Content: 1 x 44 11 J1 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 11 J2 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 46 11 A1 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 11 A2 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
4 parts Attractive sales packaging with Euro standard perforation. Sturdy plastic packaging, also suitable for storage of the pliers. Contains common Circlip Pliers for internal and external circlips.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 325x195x25 mm |
|---|---|
| Logistic Weight | 450 g |
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
- In stock: Next day delivery