References
Knipex:00 20 04 V01
Rubix:2546544
EAN:4003773077633

Product details : KNIPEX 002004V01 SET OF CIRCLIP PLIERS 8PCS
00 20 04 V01 Set of Circlip Pliers
Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 8 parts.
Content: 1 x 44 11 J1 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 11 J2 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 44 21 J11 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 21 J21 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 46 11 A1 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 11 A2 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 46 21 A11 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 21 A21 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 8 parts.
Content: 1 x 44 11 J1 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 11 J2 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 44 21 J11 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 44 21 J21 KNIPEX Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 46 11 A1 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 11 A2 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 46 21 A11 KNIPEX Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 46 21 A21 KNIPEX Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
8 parts Attractive sales packaging with Euro standard perforation. Sturdy plastic packaging, also suitable for storage of the pliers. Contains common Circlip Pliers for internal and external circlips.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x210x35 mm |
|---|---|
| Logistic Weight | 890 g |
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 140.52 excl. VAT
/ Each
£ 168.62 incl. VAT
- In stock: Next day delivery