FACOM 467BS.JP6PB SHORT REVERSIBLE RATCHET WRENCH SET 6 PIECES (8 TO 1
Set of 6 FACOM ratcheting combination wrenches 467S
See technical informationReferences
Facom:467BS.JP6PB
Rubix:270A2146
EAN:3662424082245
Product details : FACOM 467BS.JP6PB SHORT REVERSIBLE RATCHET WRENCH SET 6 PIECES (8 TO 1
Short ratcheting combination wrench sets in portable case. Productivity and safety = Quick to store, quick to find, always with you. Chemical and shock-resistant.
Sizes: 8 - 10 - 11 - 12 - 13 - 14 mm
Weight: 0.4kg
Sizes: 8 - 10 - 11 - 12 - 13 - 14 mm
Weight: 0.4kg
Strengths
40% more compact than the standard 467 series ratchet combination wrench.
Technical specifications
Attributes
| Number of elements | 6 |
|---|
Show UNSPSC/ECL@SS
£ 99.72 excl. VAT
/ Each
£ 119.66 incl. VAT
- Delivery usually within ( 14 ) days


