BAHCO K7806Z/10 IMPACT DEEP SOCKET SET 1/2
Impact socket set 1/2 inch, inch, long, 10-pc
See technical informationReferences
Bahco:K7806Z/10
Rubix:401A6792
EAN:7314150165025

Product details : BAHCO K7806Z/10 IMPACT DEEP SOCKET SET 1/2
K7806Z/10 1/2" impact sockets 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
In plastic box 4750BMC5
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
In plastic box 4750BMC5
Impact socket set 1/2 inch, inch, long, 10-pc
Strengths
1/2" Square Drive Deep Impact Socket Set with Imperial Hex Profile and Phosphate Finish - 10 Pcs
Technical specifications
Attributes
| Logistic Weight | 3385 g |
|---|---|
| Number of elements | 10 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 199.95 excl. VAT
/ Each
£ 239.94 incl. VAT
- Delivery usually within ( 14 ) days
