STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
Sets: Combination spanners OPEN BOX 14, long
See technical informationReferences
Stahlwille:96401004
Rubix:2536094
EAN:4018754080700



Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
Set:6; 7; 8; 9; 10; 11; 12; 13; 17; 19; 22; 24;
27; 30; 32 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x90x475 mm |
|---|---|
| Logistic Weight | 3400 g |
| Number of elements | 15 |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 263.82 excl. VAT
/ Each
£ 316.58 incl. VAT
- In stock: Next day delivery
