FACOM AEF.J3 SCREWDRIVER SET AEF J3 8 PIECE SET


Set of 8 micro-Tech ® screwdriver slot - Phillips ®

References
facom:AEF.J3
rubix:1237268
ean:3148515003479
brand logo
brand logo
Technical specifications
Number of elements8
ImprintMultiple imprint
See all Specifications

Product details : FACOM AEF.J3 SCREWDRIVER SET AEF J3 8 PIECE SET


Set of 8 micro-Tech ® screwdriver slot - Phillips ®
Including:
-5 Slotted screwdrivers: AEF.2x75 - AEF.2.5x75 - AEF.3x75 - AEF.3.5x75 - AEF.4x75.
-3 Phillips ® screwdrivers: AEFP.00x75 - AEFP.0x75 - AEFP.1x75.
- Cabinet dimensions: L. 205 x D. 130 x H. 31 mm.
Weight: 384 g.

Technical specifications


Attributes
Logistic Weight343 g
Packaged dimensions (D x W x H)205x128x30 mm
Package weight345 g
Number of elements8
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 60.72 excl. VAT
/ Each
£ 72.86 incl. VAT
  • Usually arrives within 14 working days