898163 SET OF 10 PRECISION SCREWDRIVERS


SET OF 10 PRECISION SCREWDRIVERS

References
roebuck:898163
rubix:270A3690
manufacturer :898163
ean:3660338519079
brand logo
brand logo
Technical specifications
Number of elements10

Product details : 898163 SET OF 10 PRECISION SCREWDRIVERS


A complete set of precision screwdrivers for all major applications
Comfort and precision: precision screwdrivers with ergonomic bimaterial handle and 360° pivoting finger rest head
Robust: S2 steel blade with matt nickel-plated finish and black tip
Easy to transport: 1680D heavy-duty nylon polyester storage case with screwdriver holders
Standard: ISO2380-1:2004
Content of the set:
3 x Slot: 1.5 / 2 / 3 mm
3 x Phillips: n°00 / n°0 / n°1
4 x Torx profile: T5 / T6 / T8 / T9

Dimensions of the screwdrivers:
Handle = 92 mm
Blade = 60 mm
Total = 152 mm

Dimensions of the storage case: 235 x 80 x 45 mm

Technical specifications


Attributes
Number of elements10
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
  • In stock: Next day delivery