STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET
Screwdriver set PZ VDE FatMax® 6-piece
See technical informationReferences
Stanley:0-65-443
Rubix:4522009
EAN:3253560654436

Product details : STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET
Strengths
• Handle formed directly on the blade - virtually unbreakable
• Tip identification on the handle - quick identification of the correct screwdriver for each type of screw
• Rounded end handle - for comfortable and smooth rotations
• Large diameter handle - enough turning power for wood screws - and narrow neck - for a quick rotation
• Ergonomic handle - bi-material, non-slip, excellent grip and limited fatigue
• Tested up to 1000V (EN60900:2004)
• Polyamide protective layer
• Black oxidized tip for extra protection against corrosion
• High-quality steel blade - high resistance and limited chance of breaking the tip
• Contents: Parallel 2.5 x 50mm, 3.5 x 75mm, 5.5 x 150mm - Pozidriv 1 x 100mm, 2 x 125mm - Voltage indicator 3 x 64mm
• Tip identification on the handle - quick identification of the correct screwdriver for each type of screw
• Rounded end handle - for comfortable and smooth rotations
• Large diameter handle - enough turning power for wood screws - and narrow neck - for a quick rotation
• Ergonomic handle - bi-material, non-slip, excellent grip and limited fatigue
• Tested up to 1000V (EN60900:2004)
• Polyamide protective layer
• Black oxidized tip for extra protection against corrosion
• High-quality steel blade - high resistance and limited chance of breaking the tip
• Contents: Parallel 2.5 x 50mm, 3.5 x 75mm, 5.5 x 150mm - Pozidriv 1 x 100mm, 2 x 125mm - Voltage indicator 3 x 64mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x150x290 mm |
|---|---|
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 31.88 excl. VAT
/ Each
£ 38.26 incl. VAT
- Delivery usually within ( 7 ) days