References
Bahco:BE-9887S
Rubix:80145512
EAN:7314150244744




Product details : BAHCO BE-9887S ERGO SET 7PCS WITH TESTER PH
• Includes 7 pieces, 6 pieces of insulated VDE ERGO™ screwdrivers and 1 voltage tester 150-250V
• Screwdrivers for work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
• 0.4 x 2.5 x 75, 0.6 x 3.5 x 100, 0.8 x 4.0 x100, 1.0 x 5.5 x 125, PH1 x 80, PH2 x 100 and 1 voltage tester 150-250V
• Screwdriver developed according to the scientific ERGO™ process
• Black oxide tip for higher accuracy
• Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
• Maximum comfort with minimum effort due to the ergonomic design
• Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
• No colour identification in extra small handle , size 2.5 (BE-8010S) and 3.5 (BE-8230S)
• Flat face to prevent it from rolling away
• Integrated hanging hole
• High performance alloy steel blade
• Screwdrivers individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
• Main tester for detecting voltage within the 150-250V range
• In cardboard box
Applications
Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Number of elements | 6 |
| Imprint | phillips |
Show UNSPSC/ECL@SS
£ 62.38 excl. VAT
/ Each
£ 74.86 incl. VAT
- In stock: Next day delivery
