DRAPER 05721 10PC VDE INTERCHANGEABLE BLADE SCREWDRIVER SET IN A ROLL
Draper
See technical informationReferences
Draper:05721
Rubix:80134503



Product details : DRAPER 05721 10PC VDE INTERCHANGEABLE BLADE SCREWDRIVER SET IN A ROLL
XP1000®, interchangeable screwdriver set with a selection of popular sizes of screwdriver tipped blades for electrical applications. The handle and blade sleeve is moulded in two pieces, enabling the blades to be fitted deep into the handle ensuring there's no "flashover". Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. The VDE interchangeable blades are made from SVCM steel for added strength and deliver a fast and easy press-in auto lock action with a simple release method. An additional precision screwdriver handle allows complete versatility with one set. Supplied in a convenient carrier for secure transportation and storage.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
- Delivery usually within ( 7 ) days
