ROEBUCK 9 PIECE METRIC DOUBLE ENDED SOCKET WRENCH SET8-19MM 865412

Set of 9 tube wrenches 6x6

See technical informationSee documents

References

Superseded Ref:827914
Roebuck:865412
Rubix:209A7528
EAN:3660338197543
SET OF 9 WRENCH SOCKETS 6X6

Technical specifications

Number of elements9
See all Specifications

Documents

Product details : ROEBUCK 9 PIECE METRIC DOUBLE ENDED SOCKET WRENCH SET8-19MM 865412


Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Composition (mm):.
Ø 8-9-10-11-12-13-14-17-19..
Made in France. Standard: ISO 2236/ 691/ 1711-1

Technical specifications


Attributes
Number of elements9
Finishingchromed
£ 52.45 excl. VAT
/ Each
£ 62.94 incl. VAT
  • Usually arrives within 14 working days