SPARTEX 860592 HEXAGON SOCKET HEAD CAP SCREW SET TYPE STAINLESS STEEL


Set of chc screws fully threaded stainless steel a2

References
spartex:860592
rubix:256A2970
ean:3660338154287
Hexagon socket head cap screw set Type Stainless steel A2
brand logo
Technical specifications
TypeStainless steel A2
See all Specifications

Product details : SPARTEX 860592 HEXAGON SOCKET HEAD CAP SCREW SET TYPE STAINLESS STEEL


Parts .
Standards : DIN 912 .
- 620 cylindrical Allen head screws stainless steel, M A2, M 5x10, 5x12, 5x16, 5x20, 6x10, 6x12, 6x16, 6x20, 6x25, 6x30, 6x40, 8x20, 8x25, 8x30, 8x40 Standard: DIN 912

Technical specifications


Attributes
TypeStainless steel A2
Number of elements620
Show UNSPSC/ECL@SS
£ 81.93 excl. VAT
/ Each
£ 98.32 incl. VAT
  • In stock: Next day delivery