SPARTEX 847783 HEXAGON SOCKET BUTTON HEAD SCREW SET
Self-operative screw set for zinc plated steel metals with tips
See technical informationSee documentsReferences
Spartex:847783
Rubix:241A7654
EAN:3660338088834

Documents
Product details : SPARTEX 847783 HEXAGON SOCKET BUTTON HEAD SCREW SET
Contents:
.
- 375 hex head screw: 4,2x16, 4,8x16, 4,8x19, 6,3x25, 6,3x32 .
- 850 Allen head cap screw PH: 3,5x13, 4,2x13, 4,2x16, 4,8x19, 4,8x25 .
-550 countersunk head screw PH: 3,9x16, 3,9x19, 4,2x25, 4,2x32, 4,8x50 .
-3 Magnetic sockets hex Head N ° 7, 8, 10 .
-1 PH Tips n ° 2 Length 25 mm .
-1 PH Tips n ° 2 Length 50 mm
- 375 hex head screw: 4,2x16, 4,8x16, 4,8x19, 6,3x25, 6,3x32 .
- 850 Allen head cap screw PH: 3,5x13, 4,2x13, 4,2x16, 4,8x19, 4,8x25 .
-550 countersunk head screw PH: 3,9x16, 3,9x19, 4,2x25, 4,2x32, 4,8x50 .
-3 Magnetic sockets hex Head N ° 7, 8, 10 .
-1 PH Tips n ° 2 Length 25 mm .
-1 PH Tips n ° 2 Length 50 mm
Technical specifications
Attributes
| Type | galvanized steel |
|---|---|
| Number of elements | 1780 |
Show UNSPSC/ECL@SS
£ 74.89 excl. VAT
/ Each
£ 89.87 incl. VAT
- In stock: Next day delivery
