FACOM CIRCULAR LIP PLIER SET PCJ4PB
Set of 4 Circlip® Pliers - 90° straight spouts and beaks - 18 to 60 mm
See technical informationReferences
Facom:PCJ4PB
Rubix:80086130
EAN:3148518346627
Product details : FACOM CIRCULAR LIP PLIER SET PCJ4PB
Set of 4 Circlip® Pliers - 90° straight spouts and beaks - 18 to 60 mm
- Includes:
- 177A.18: Clamp for Circlips® exterior, for Circlips® 19 -> 60 mm, with straight spouts.
- 197A.18: Clamp for Circlips® exterior, for Circlips® 19 -> 60mm, 90° nose.
- 179A.18: Circlip® pliers for Circlips® 19 -> 60 mm, with straight spouts.
- 199A.18: Circlip® pliers for Circlips® 19 -> 60 mm, with 90° nozzles.
Dimensions: 55 x 240 x 335 mm.
Weight: 860 g.
- Includes:
- 177A.18: Clamp for Circlips® exterior, for Circlips® 19 -> 60 mm, with straight spouts.
- 197A.18: Clamp for Circlips® exterior, for Circlips® 19 -> 60mm, 90° nose.
- 179A.18: Circlip® pliers for Circlips® 19 -> 60 mm, with straight spouts.
- 199A.18: Circlip® pliers for Circlips® 19 -> 60 mm, with 90° nozzles.
Dimensions: 55 x 240 x 335 mm.
Weight: 860 g.
Technical specifications
Attributes
| Number of elements | 4 |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 14 ) days

