Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Set of circlip pliers
GEDORE 90 deg CIRCLIP TIPS E-8000 J 51
GEDORE 90 deg CIRCLIP TIPS E-8000 J 51
Replacement Tip
References
gedore:
E-8000 J 51
rubix:
80125949
manufacturer :
5704780
ean:
4010886570470
Technical specifications
Number of elements
1
Product details
Technical specifications
Product details : GEDORE 90 deg CIRCLIP TIPS E-8000 J 51
Pair of spare tips, angled, d 3.5 mm 90° angled tips Black, tips and lock lever zinc-plated Lever handle-end blue dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 J = pair of spare tips
Technical specifications
Attributes
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.64
excl. VAT
/
Each
£
33.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE CIRCLIP PLIER SET 6700490 S8008
GEDORE SPARE TIPS 8000 A61 E-8000 A 61
FACOM INT/EXT CIRCLIP PLIERS 470
KNIPEX 002001V09 SRZ 3 SET OF PLIERS
E-8000 J6 PAIR
GEDORE 1101-004 CIRCLIP PLIER SET 8PC
GEDORE E-8000 J61 BENT TIPS FOR INT CIRCLIP PLIER
KNIPEX 001957V01 CIRCLIP PLIERS SET 4 PARTS
KNIPEX 001958V02 CIRCLIP PLIERS SET 8 PARTS
GEDORE E8000 A5 CIRCLIP PLIER TIP SET (5701840)
KNIPEX 002004V01 SET OF CIRCLIP PLIERS 8PCS
GEDORE PISTON RING PLIERS 126 3-160
FACOM PCSNJ4PB SET OF 4 STRAIGHT NOSE CIRCLIPS PLIERS 10-60 MM
KNIPEX 002004SB SET OF CIRCLIP PLIERS 8PCS
KNIPEX 001941 SET OF PLIERS IN TOOL BAG 11PCS 290MM