References
Facom:54.P9M
Rubix:1234095
EAN:3148515304002

Product details : FACOM RING SPANNER SET 54.P9M
Set of metric heavy-duty polygon wrenches
- Dimensions: 24 - 30 - 32 - 36 - 41 - 46 - 41 - 50 - 55 mm
- Comes with handles: 54.M1B, 54.M2B, 54.M3B.
- Presentation: on panel PK.1.
Weight: 15,400 kg.
- Dimensions: 24 - 30 - 32 - 36 - 41 - 46 - 41 - 50 - 55 mm
- Comes with handles: 54.M1B, 54.M2B, 54.M3B.
- Presentation: on panel PK.1.
Weight: 15,400 kg.
Technical specifications
Attributes
| Logistic Weight | 15422 g |
|---|---|
| Package weight | 15422 g |
| Number of elements | 9 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 800.73 excl. VAT
/ Each
£ 960.88 incl. VAT
- Delivery usually within ( 14 ) days
