References
Bahco:6719MHR
Rubix:401A5359
EAN:7314150218783
Documents
Product details : BAHCO 6719MHR 1/4 SOCKET SET
6700SM 1/4" square drive socket hex profile metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
6950RN 1/4" round head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
6950RN 1/4" round head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Round Head Ratchet/T-Handle
Technical specifications
Attributes
| Logistic Weight | 1130 g |
|---|
Show UNSPSC/ECL@SS
£ 212.88 excl. VAT
/ Each
£ 255.46 incl. VAT
- Delivery usually within ( 14 ) days

