References
Facom:55A.JE8T
Rubix:1235069
EAN:3148516983732

Product details : FACOM BX, RLLANDPNL SET 55A.JE8T
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 1918 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x150x90 mm |
| Package weight | 1918 g |
| Number of elements | 8 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 128.40 excl. VAT
/ Each
£ 154.08 incl. VAT
- Delivery usually within ( 14 ) days
