GEDORE 6-100 DOUBLE OPEN ENDED SPANNER SET 10 PCS 6-32 MM


Double open wrench set 6 (MM)

References
gedore:6-100
rubix:399A5532
manufacturer :6077620
ean:4010886607763
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : GEDORE 6-100 DOUBLE OPEN ENDED SPANNER SET 10 PCS 6-32 MM


Double open ended spanner set 10 pcs 6-32 mm Sets of the most used sizes Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Number of elements10
Weight1660 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 117.50 excl. VAT
/ Each
£ 141.00 incl. VAT
  • Usually arrives within 14 working days