References
Bahco:S240
Rubix:040681
EAN:7314150104017

Product details : BAHCO S240 SOCKET SET 1/2IN 24 PCE
Socket set 1/2" , 24-piece. High-alloy quality steel. Matte version. ISO 1174. DIN 3120. Case: High Density Poly-ethylene (HDPE). Contents: 18 Hexagonal sockets 1/2" : 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm. 1 Ratchet 1/2" with quick release, 60 teeth/action angle 60. 2 extension pieces 1/2" 125 mm, 250 mm. 1 Cardan piece 1/2" . 1 Cross handle 1/2" . 1 handle 1/2" with joint with two-component handle 250 mm. 1 Loose plastic box with 3 storage compartments.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 4720 g |
|---|---|
| Number of elements | 25 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 166.32 excl. VAT
/ Each
£ 199.58 incl. VAT
- In stock: Next day delivery
