FACOM 64.JE6T 6PC L/PROF MM R/RING WRNCH SET
Straight Double Box-End Ratchet Wrench Set
See technical informationReferences
Facom:64.JE6T
Rubix:1278872
EAN:3148517443419

Product details : FACOM 64.JE6T 6PC L/PROF MM R/RING WRNCH SET
64 - sets of metric and inch straight polygon ratchets
- Presentation: In a box or kit.
- Presentation: In a box or kit.
Technical specifications
Attributes
| Logistic Weight | 822 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x70x50 mm |
| Package weight | 822 g |
| Number of elements | 6 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 129.56 excl. VAT
/ Each
£ 155.47 incl. VAT
- Delivery usually within ( 14 ) days
