BAHCO S160 SOCKET SET 1/4IN S-BMC


1/4'' socket set

References
bahco:S160
rubix:040676
ean:7314150104031
brand logo
brand logo
Technical specifications
Number of elements18
See all Specifications

Product details : BAHCO S160 SOCKET SET 1/4IN S-BMC


1/4" socket set. High performance alloy steel. Matt finish. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). Contents, 16 pcs 12 pcs 1/4" hex sockets: 4 4.5 5 5.5 6 7 8 9 10 11 12 13 mm 1 pc 1/4" ratchet quick release, 60 teeth 6° action angle 1 pc 1/4" sliding T-bar, 100 mm/4" 1 pc 1/4" extension bar, 75 mm/3" 1 pc 1/4" flexible extension bar 150 mm/6" 2 pc removable three section plastic box with lid

Technical specifications


Attributes
Logistic Weight1030 g
Number of elements18
FinishingMat
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
  • In stock: Next day delivery