Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX STEEL CIRCLIP INTERNAL EXTERNAL 1600 SET KIT
SPARTEX STEEL CIRCLIP INTERNAL EXTERNAL 1600 SET KIT
Set of stainless steel internal and external circlips
References
spartex:
847785
rubix:
211A0663
ean:
3660338088841
Technical specifications
Type
Stainless steel A2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX STEEL CIRCLIP INTERNAL EXTERNAL 1600 SET KIT
Set of 1600 internal and external Circlips.
Contents: Standards: DIN 472 -600 inner Circlips ® DIN 472: Ø 10, 12, 15, 18, 20, 22, 24, 25, 26, 28, 30, 32, 35, 40, 42, 47.
Standards: DIN 471 -1000 inner Circlips ® DIN 471: Ø 5, 6, 8, 10, 12, 14, 15, 16, 17, 18, 20, 22, 25, 30, 35, 40.
Technical specifications
Attributes
Type
Stainless steel A2
Number of elements
1600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
310.57
excl. VAT
/
Each
£
372.68
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 865222 SET OF SMOOTH CRUDE STEEL CYLINDER M6 PINS
SPARTEX 860586 HEXAGON SOCKET BUTTON HEAD SCREW SET
SPARTEX 855173 NUTS AND LOCK SET
KIT ALUMINIUM STEEL DOME HEAD OPEN END RIVETS
SPARTEX 860570 HEXAGON SOCKET SCREWS WITH FLAT TRUNCATED CONE AND CUP
SPARTEX 860580 RETAINING RING FOR BORE SET X800
SPARTEX 843465 NUTS AND WASHERS SET
SPARTEX 860572 SPRING TYPE PINS SET
KIT SOCKET CAP 12.9
MBF 105873 KIT IMPERIAL INTERNAL CIRCLIPS
KIT SOCKET SET PCP 14.9
KIT SELF TAPPERS POZI PAN AND CSK AB A2
SPARTEX 860576 BETA PINS AND CLIPS SET TYPE GALVANIZED STEEL (X200)
ROEBUCK KIT PAN/CSK SLOT M/SCREWS, NUTS, WASHERS BZP
KIT NYLOC NUT DIN 985 GR. 5 BZP