Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 865222 SET OF SMOOTH CRUDE STEEL CYLINDER M6 PINS
SPARTEX 865222 SET OF SMOOTH CRUDE STEEL CYLINDER M6 PINS
Box set of smooth dowel pins m6 crude steel
References
spartex:
865222
rubix:
256A2967
ean:
3660338195921
Technical specifications
Type
Crude steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 865222 SET OF SMOOTH CRUDE STEEL CYLINDER M6 PINS
Contents: .
Standard: DIN 6325/NFE 27-475/ISO 8734 .
- 1000 smooth crude steel cylinder m6 pins 60 HRC 4x20, 4x30, 4x40, 5x20, 5x30, 5x40, 6x20, 6x30, 6x40, 8x20, 8x50
Technical specifications
Attributes
Type
Crude steel
Number of elements
1000
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.19
excl. VAT
/
Each
£
204.23
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KIT NYLOC NUT DIN 985 A2
KIT SELF TAPPER POZI PAN AND CSK AB BZP
KIT FULL NUT GR. 8 BZP
KIT WASHERS FORM A BRASS PACK OF 50
SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
SPARTEX STEEL CIRCLIP INTERNAL EXTERNAL 1600 SET KIT
SPARTEX 860586 HEXAGON SOCKET BUTTON HEAD SCREW SET
SPARTEX 855173 NUTS AND LOCK SET
120 BSP COPPER WASHERS UK-061
KIT REPAIR WASHERS BZP PACK OF 20
SPARTEX 843469 POZIDRIV COUNTERSUNK HEAD WOOD SCREWS SET TYPE STAINLES
SPARTEX 855187 HEXAGONAL HEAD SCREWS WASHERS AND NUTS SET TYPE GALVANI
ROEBUCK KIT CARBON STEEL SPRONG TENSION PINS
SPARTEX 855179 SPRING LOCK AND SERRETED WASHERS SET
SPARTEX 855175 NUTS AND WASHERS SET