Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 860576 BETA PINS AND CLIPS SET TYPE GALVANIZED STEEL (X200)
SPARTEX 860576 BETA PINS AND CLIPS SET TYPE GALVANIZED STEEL (X200)
Beta pin set and zinc-plated steel clips
References
spartex:
860576
rubix:
241A7656
ean:
3660338154201
Technical specifications
Type
galvanized steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 860576 BETA PINS AND CLIPS SET TYPE GALVANIZED STEEL (X200)
Contents: .
- 155 pins for shaft BETA type zinc-plated steel, 2 - 2,5 - 3 - 4 - 4,5 - 5 mm .
- 45 pins for shaft CLIPS type zinc-plated steel, 4,5 - 6 - 8 - 10 - 11 mm
Technical specifications
Attributes
Type
galvanized steel
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.37
excl. VAT
/
Each
£
73.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 865214 SET OF ZINC PLATED STEEL HEXAGONAL LOCK NUTS CAP NUTS A
SPARTEX 865224 SET OF CRUDE STEEL RADIAL ELASTIC RINGS AND AXIAL LOCKI
M3-M6 DIAMETER A2 SOCKET CAP KIT 565 PIECES
KIT WINGNUT BZP (340 PIECES)
KIT SELF TAPPERS POZI PAN AND CSK AB A2
SPARTEX 860570 HEXAGON SOCKET SCREWS WITH FLAT TRUNCATED CONE AND CUP
SPARTEX 843465 NUTS AND WASHERS SET
SPARTEX 855179 SPRING LOCK AND SERRETED WASHERS SET
KIT SOCKET CAP 12.9
KIT METRIC HEX SETS 8.8 AND NUTS BZP
SPARTEX 855175 NUTS AND WASHERS SET
SPARTEX 865220 SET OF A COTTERS AND HALF MOON DISC COTTERS
KIT FULL NUT GR. 8 BZP
SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
SPARTEX 860580 RETAINING RING FOR BORE SET X800