Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Assortment of fasteners
Assortment boxes
Assortment box
SPARTEX 843465 NUTS AND WASHERS SET
SPARTEX 843465 NUTS AND WASHERS SET
Stainless steel set of nuts and washers a2
References
spartex:
843465
rubix:
241A7660
ean:
3660338063640
Technical specifications
Type
Stainless steel A2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 843465 NUTS AND WASHERS SET
Contents: .
- 980 Washers M 4, 5, 6, 8, 10, 12 .
Standards: DIN 934 .
- 560 Hexagon Nuts M 4, 5, 6, 8, 10, 12 .
Standards: DIN 985 .
- 220 nuts Nylon rings M 6, 8, 10
Technical specifications
Attributes
Type
Stainless steel A2
Number of elements
1760
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.11
excl. VAT
/
Each
£
96.13
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 884437 POZIDRIVE COUNTERSUNK HEAD WOOD SCREWS SETS TYPE WHITE
KIT NYLOC NUT DIN 985 A2
SPARTEX 855183 HEXAGON SOCKET HEAD CAP SCREWS SET
KIT SELF TAPPER FLANGE POZI AB BLACK
ROEBUCK KIT CARBON STEEL SPRONG TENSION PINS
SPARTEX 855187 HEXAGONAL HEAD SCREWS WASHERS AND NUTS SET TYPE GALVANI
KIT WOODSCREW POZI CSK TWINTHREAD BZP
KIT SELF TAPPERS POZI AND SLOTTED PAN AB BZP
SPARTEX 860592 HEXAGON SOCKET HEAD CAP SCREW SET TYPE STAINLESS STEEL
SPARTEX 884439 BLIND RIVETS ALUMINIUM / STEEL SET
SPARTEX 860590 NUTS LOCK-NUTS HEXAGON CAP AND WING NUTS SET
M3-M16 DIAMETER SOCKET COUNTERSUNK 10.9 KIT 340 PIECES
KIT FULL NUT A4
MBF 105873 KIT IMPERIAL INTERNAL CIRCLIPS
KIT HEX SETS 8.8, NUTS AND WASHERS BZP