References
Bahco:6730MBP
Rubix:401A5366
EAN:7314150218776
Product details : BAHCO 6730MBP 1/4 SOCKET SET WITH BITS
A6700DM 1/4" square drive socket bi-hex profile metric 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
59S/0.6-4.5, 59S/0.8-5.5 and 59S/1.2-6.5 1/4" bits for slotted head screws
59S/PH1, 59S/PH2 and 59S/PH3 1/4" bits for Phillips head screw
59S/PZ1, 59S/PZ2 and 59S/PZ3 1/4" bits for Pozidriv screws
59S/H3, 59S/H4, 59S/H5 and 59S/H6 - 1/4" bits for hex head screws
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
6973A 1/4" adaptor for 1/4" bits
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
59S/0.6-4.5, 59S/0.8-5.5 and 59S/1.2-6.5 1/4" bits for slotted head screws
59S/PH1, 59S/PH2 and 59S/PH3 1/4" bits for Phillips head screw
59S/PZ1, 59S/PZ2 and 59S/PZ3 1/4" bits for Pozidriv screws
59S/H3, 59S/H4, 59S/H5 and 59S/H6 - 1/4" bits for hex head screws
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
6973A 1/4" adaptor for 1/4" bits
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Bi-Hex Profile and Pear Head Ratchet/Screwdriver Bits
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 278.74 excl. VAT
/ Each
£ 334.49 incl. VAT
- Delivery usually within ( 14 ) days

