SPARTEX 860190 TIG FILLET RODS STEEL SG2 DIAMETER MM 2 5KG


Sg2 steel tig wand

References
spartex:860190
rubix:217A2450
ean:3660338151590
TIG FILLET RODS STEEL SG2 Diameter mm 2
brand logo
Technical specifications
TypeSteel SG2
Diameter2 mm
StandardNF EN 13479 - NF EN ISO 636-A
See all Specifications

Product details : SPARTEX 860190 TIG FILLET RODS STEEL SG2 DIAMETER MM 2 5KG


Filler metal for TIG welding under gas protection of structural steels. .
Recommended for piping, penetration and bottom passes before filling for high quality welding work. .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to ISO standard 3581-A: E29 9 R 32

Technical specifications


Attributes
TypeSteel SG2
Diameter2 mm
StandardNF EN 13479 - NF EN ISO 636-A
Packaging5 kg
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
  • Sold out