References
Esab:180416R120
Rubix:2518180


Technical specifications
| Diameter | 1.6 mm |
|---|---|
| Standard | EN 13479;CE;61.039.06;DB;JIS Z 3232;JIS;EN ISO 18273;JIS Z 3232 |
Product details : ESAB OK TIGROD 4043 1.6 X 1000MM 180416R120 2.5KG
OK Tigrod 4043 is one of the most widely used welding alloys. The alloy is used for welding AlMgSi - types and AlSi - alloys with up to 7% Silicon. Not recommended for anodizing. Non-heat treatable.
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Standard | EN 13479;CE;61.039.06;DB;JIS Z 3232;JIS;EN ISO 18273;JIS Z 3232 |
| Packaging | 2.5 kg |
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
- Usually arrives within 14 working days