ESAB 163016R150 OK TIGROD 316L 1.6 X 1000MM 5KG


TIG Rod

References
esab:163016R150
rubix:45010932
ean:7330129104499
Technical specifications
TypeTIG Rod
Diameter1.6 mm
StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
See all Specifications

Product details : ESAB 163016R150 OK TIGROD 316L 1.6 X 1000MM 5KG


Bare corrosion resisting chromium-nickel-molybdenium welding rods for welding of austenitic stainless alloys of 18% Cr - 8% Ni and 18% Cr - 10% Ni - 3% Mo-types. OK Tigrod 316L has a good general corrosion resistance, particularly against corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended where there is a risk of intergraular corrosion. The alloy is widely used in the chemical and food processing industries as well as in shipbuilding and various types of architectural structures.

Technical specifications


Attributes
TypeTIG Rod
Diameter1.6 mm
StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
Model1630
Show UNSPSC/ECL@SS
£ 136.84 excl. VAT
/ Each
£ 164.21 incl. VAT
  • In stock: Next day delivery