SPARTEX 887669 TIG FILLET RODS STEEL 316L DIAMETER MM 3.2


Stainless steel tig stick 316l

References
spartex:887669
rubix:278A5572
ean:3660338410611
brand logo
brand logo
Technical specifications
TypeStainless steel 316L
Diameter3.2 mm
StandardAWS A5.10 - NF EN ISO 14343

Product details : SPARTEX 887669 TIG FILLET RODS STEEL 316L DIAMETER MM 3.2


Very low carbon TIG filler metal for gas shielded welding of type 316 and also type 304 stainless steels. .
APPLICATIONS .
Stainless steel pipes, chemical, food and naval industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard

Technical specifications


Attributes
TypeStainless steel 316L
Diameter3.2 mm
StandardAWS A5.10 - NF EN ISO 14343
Show UNSPSC/ECL@SS
£ 16.55 excl. VAT
/ Each
£ 19.86 incl. VAT
  • Usually arrives within 14 working days