References
Esab:161024R150
Rubix:2518190

Documents
Product details : ESAB OK TIGROD 308L 2.4 X 1000MM 161024R150 5KG
OK Tigrod 308L has a good general corrosion resistance. The alloy has a low carbon content which makes this alloy particularly recommended were there is a risk of intergranular corrosion. The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers. For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nb-stabilized steels of the same type if the service temperature will not exceed 350°C.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Standard | EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356 |
Show UNSPSC/ECL@SS
£ 145.25 excl. VAT
/ Each
£ 174.30 incl. VAT
- Usually arrives within 14 working days
