References
Esab:126224R150
Rubix:2518179

Product details : ESAB OK TIGROD 12.62 2.4 X 1000MM 126224R150 5KG
OK Tigrod 12.62 is a TIG welding wire for non-alloy steels with a yield strength of up to 460 MPa. Thanks to the triple Al-Ti-Zr seal, the properties of the weld metal are top notch. Shielding Gas: Ar.
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Standard | CE;EN 13479;EN ISO 636-A |
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 94.84 excl. VAT
/ Each
£ 113.81 incl. VAT
- Usually arrives within 14 working days
