References
Esab:161016R150
Rubix:80023961


Technical specifications
| Diameter | 1.6 mm |
|---|---|
| Standard | CE EN 13479;CWB; ER308L;DNV-GL; VL 308 L (I1);NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER308L |
Product details : TIGROD 1.6MM ER 161016R150 308L
OK Tigrod 308L has a good general corrosion resistance. The alloy has a low carbon content which makes this alloy particularly recommended were there is a risk of intergranular corrosion. The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers. For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nb-stabilized steels of the same type if the service temperature will not exceed 350°C.
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Standard | CE EN 13479;CWB; ER308L;DNV-GL; VL 308 L (I1);NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER308L |
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 69.93 excl. VAT
/ Each
£ 83.92 incl. VAT
- Usually arrives within 14 working days