ESAB 180432R120 OK TIGROD 4043 3.2 X 1000MM 2.5KG

TIG Rod

See technical informationSee documents

References

Esab:180432R120
Rubix:2518182
brand logo

Technical specifications

StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356

Documents

Product details : ESAB 180432R120 OK TIGROD 4043 3.2 X 1000MM 2.5KG


OK Tigrod 4043 is one of the most widely used welding alloys. The alloy is used for welding AlMgSi - types and AlSi - alloys with up to 7% Silicon. Not recommended for anodizing. Non-heat treatable.

Technical specifications


Attributes
StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
£ 78.60 excl. VAT
/ Each
£ 94.32 incl. VAT
  • Usually arrives within 14 working days